Belleville Spring, 302 SS, PK25
Mfr # B0375030S
Zoro # G807867216
product price: $20.99
/pk 25, $0.84/eaSold in multiples of 8 for $167.92
Key Features
System of Measurement
Inch
Thickness
0.03 in
Overall Height
0.04 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0375030S
Zoro #
G807867216
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.03 in
Overall Height
0.04 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Hole Size
0.375
For Rod Size
0.188
Compatible Rod Size
3/16 in
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.19 in
Outside Diameter - Maximum
0.38 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.033 in
Load @ Deflection (Lbs.)
108 to 144 lb
Meets/Exceeds
AMS5906
Calculated Load @ Flat (Lbs.)
233 lb
Spring Rate (Lbs./In.)
42,000 lb/in
Disc Type
Belleville Spring
Spring Rate
42,000 lb/in
Calculated Load @ Flat
233 lbf
Standards
AMS 5906
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.