Belleville Spring, Carbon Steel, PK25
Mfr # B0750040
Zoro # G607867218
product price: $22.19
/pk 25, $0.89/eaSold in multiples of 9 for $199.71
Key Features
System of Measurement
Inch
Thickness
0.04 in
Overall Height
0.06 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750040
Zoro #
G607867218
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.04 in
Overall Height
0.06 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
0.75 in
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.38 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.049 in
Load @ Deflection (Lbs.)
199 to 271 lb
Calculated Load @ Flat (Lbs.)
415 lb
Spring Rate (Lbs./In.)
23,500 lb/in
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
415 lbf
Spring Rate
23,500 lb/in
Disc Type
Belleville Spring
Description
Belleville Spring Washer Spring Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.