Belleville Spring, Carbon Steel, PK25
Mfr # B1000035
Zoro # G307867259
product price: $24.79
/pk 25, $0.99/eaSold in multiples of 8 for $198.32
Key Features
System of Measurement
Inch
Thickness
0.035 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000035
Zoro #
G307867259
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.035 in
Overall Height
0.07 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.5 in
For Rod Size
0.5
For Hole Size
1
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1 in
Compatible Hole Diameter
1 in
Compatible Rod Size
1/2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.051 in
Load @ Deflection (Lbs.)
148 to 202 lb
Calculated Load @ Flat (Lbs.)
260 lb
Spring Rate (Lbs./In.)
10,938 lb/in
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
260 lbf
Standards
ASTM A684
Spring Rate
10,938 lb/in
Description
Belleville Spring Washer Spring Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.