This item is Discontinued.

Spec Compression Spring, 1in.L, 1/4in.dia, PK10 C02400321000M

Compression Spring, 1in.L, 1/4in.dia, PK10 (Discontinued)

  • Mfr # C02400321000M
  • Zoro # G1901999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C02400321000M
Zoro #
G1901999
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1"
Outside Dia.
1/4"
Wire Dia.
0.032"
Compressed Length
0.431"

Details

Material
Music Wire
Spring Rate
15.9 lb./in.
Color
Silver
End Type
Closed and Ground
Wire Type
Round
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Compression Spring

Description

Compression Spring, Color Silver, Music Wire, Overall Length 1 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.032 In., End Type Closed and Ground, Compressed Length 0.431 In., Spring Rate 15.9 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.