Zoro Homepage

Compression Spring, 302 SS

  • Mfr # C19372255500S

  • Zoro # G901815250


product price: $15.39
/ea
Sold in multiples of 13 for $200.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372255500S
Zoro #
G901815250
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
Compressed Length
3.38 in
For Rod Size
1 487/1000 in
Load @ 50% Free Length (Lbs.)
180.97 lb
Free Length
5 1/2 in
Wire Diameter
0.23 in
Inside Diameter
1.49 in
Outside Diameter
1.94 in
Compatible Rod Size
1 31/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
65.8 lb/in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load (Lbs.)
139.38 lb
Load @ Solid (Lbs.)
139.38 lb
Deflection @ Load
2.118 in
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.