Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS

  • Mfr # D23880

  • Zoro # G001814788


product price: $15.99
/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
45 mm
Wire Dia.
5 mm
Large Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D23880
Zoro #
G001814788
UPC #
-
Country of Origin
China

Dimensions

Overall Length
64 mm
Outside Dia.
45 mm
Wire Dia.
5 mm
Large Outside Dia.
45 mm
Compressed Length
29.6 mm
For Rod Size
35 mm
Inside Diameter
35 mm
Compatible Rod Size
35 mm
Outside Diameter
45 mm
Free Length
64 mm
Wire Diameter
5 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
23.61 N/mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Deflection @ Load
62.835 mm
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.