Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS

  • Mfr # D23910

  • Zoro # G901814864


product price: $25.79
/ea
Sold in multiples of 8 for $206.32

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
45 mm
Wire Dia.
5 mm
Large Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D23910
Zoro #
G901814864
UPC #
-
Country of Origin
China

Dimensions

Overall Length
205 mm
Outside Dia.
45 mm
Wire Dia.
5 mm
Large Outside Dia.
45 mm
Compressed Length
81.4 mm
For Rod Size
35 mm
Outside Diameter
45 mm
Wire Diameter
5 mm
Compatible Rod Size
35 mm
Free Length
205 mm
Inside Diameter
35 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
6.61 N/mm
End Type
Closed, Ground
Finish
Plain
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Item
Compression Spring
Wire Type
Round
Deflection @ Load
201.795 mm
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.