Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS

  • Mfr # D23970

  • Zoro # G401814838


product price: $37.85
/ea
Sold in multiples of 5 for $189.25

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
55 mm
Wire Dia.
5 mm
Large Outside Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D23970
Zoro #
G401814838
UPC #
-
Country of Origin
China

Dimensions

Overall Length
410 mm
Outside Dia.
55 mm
Wire Dia.
5 mm
Large Outside Dia.
55 mm
Compressed Length
123 mm
For Rod Size
45 mm
Outside Diameter
55 mm
Compatible Rod Size
45 mm
Inside Diameter
45 mm
Free Length
410 mm
Wire Diameter
5 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.29 N/mm
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Deflection @ Load
405.157 mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.