Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # C19372252500S

  • Zoro # G801815541


product price: $24.99
/pk 2, $12.50/ea
Sold in multiples of 8 for $199.92

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372252500S
Zoro #
G801815541
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
Compressed Length
1.64 in
For Rod Size
1 487/1000 in
Load @ 50% Free Length (Lbs.)
202 lb
Free Length
2 1/2 in
Outside Diameter
1.94 in
Wire Diameter
0.23 in
Inside Diameter
1.49 in
Compatible Rod Size
1 31/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
161.6 lb/in
Load (Lbs.)
139.38 lb
Wire Type
Round
Deflection @ Load
0.862 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Load @ Solid (Lbs.)
139.38 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.