Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09701201750S

  • Zoro # G601843416


product price: $23.79
/pk 3, $7.93/ea
Sold in multiples of 8 for $190.32

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701201750S
Zoro #
G601843416
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
Compressed Length
1.11 in
For Rod Size
73/100 in
Load @ 50% Free Length (Lbs.)
69.24 lb
Inside Diameter
0.73 in
Wire Diameter
0.12 in
Free Length
1 3/4 in
Compatible Rod Size
47/64 in
Outside Diameter
0.97 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
79.1 lb/in
Load @ Solid (Lbs.)
50.75 lb
Item
Compression Spring
Load (Lbs.)
50.75 lb
Deflection @ Load
0.641 in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.