Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C10101123500S

  • Zoro # G101843725


product price: $25.19
/pk 3, $8.40/ea
Sold in multiples of 8 for $201.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.01 in
Wire Dia.
0.112 in
Large Outside Dia.
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10101123500S
Zoro #
G101843725
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.01 in
Wire Dia.
0.112 in
Large Outside Dia.
1.01 in
Compressed Length
1.9 in
Load @ 50% Free Length (Lbs.)
36.44 lb
For Rod Size
393/500 in
Inside Diameter
0.79 in
Outside Diameter
1.01 in
Free Length
3 1/2 in
Wire Diameter
0.11 in
Compatible Rod Size
51/64 in

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.