Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C12180952500S

  • Zoro # G601815550


product price: $23.69
/pk 3, $7.90/ea
Sold in multiples of 8 for $189.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.095 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12180952500S
Zoro #
G601815550
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.095 in
Large Outside Dia.
1.218 in
Compressed Length
1.01 in
Load @ 50% Free Length (Lbs.)
18.33 lb
For Rod Size
1 7/250 in
Inside Diameter
1.03 in
Free Length
2 1/2 in
Wire Diameter
0.1 in
Compatible Rod Size
1 1/32 in
Outside Diameter
1.22 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
14.7 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Deflection @ Load
1.487 in
Load @ Solid (Lbs.)
21.8 lb
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Load (Lbs.)
21.8 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.