Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C12181121250S

  • Zoro # G001815242


product price: $23.95
/pk 3, $7.98/ea
Sold in multiples of 8 for $191.60

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.112 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181121250S
Zoro #
G001815242
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
1.218 in
Wire Dia.
0.112 in
Large Outside Dia.
1.218 in
Compressed Length
0.66 in
Load @ 50% Free Length (Lbs.)
35.92 lb
For Rod Size
497/500 in
Outside Diameter
1.22 in
Compatible Rod Size
1 in
Wire Diameter
0.11 in
Free Length
1 1/4 in
Inside Diameter
1 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
57.5 lb/in
Load @ Solid (Lbs.)
34.06 lb
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
34.06 lb
Deflection @ Load
0.593 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.