Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C12181251000S

  • Zoro # G001815174


product price: $23.69
/pk 3, $7.90/ea
Sold in multiples of 8 for $189.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181251000S
Zoro #
G001815174
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
Compressed Length
0.61 in
For Rod Size
121/125 in
Load @ 50% Free Length (Lbs.)
58.73 lb
Outside Diameter
1.22 in
Wire Diameter
0.13 in
Inside Diameter
0.97 in
Free Length
1 in
Compatible Rod Size
31/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
117.5 lb/in
Load @ Solid (Lbs.)
45.75 lb
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Load (Lbs.)
45.75 lb
Finish
Plain
Deflection @ Load
0.39 in
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.