Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK5

  • Mfr # C08751482500S

  • Zoro # G401841704


product price: $23.79
/pk 5, $4.76/ea
Sold in multiples of 8 for $190.32

Key Features

Type
Precision
Material
302 Stainless Steel
Overall Length
2 1/2 in
Outside Dia.
0.875 in
Wire Dia.
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08751482500S
Zoro #
G401841704
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.875 in
Wire Dia.
0.148 in
Large Outside Dia.
0.875 in
Compressed Length
1.92 in
For Rod Size
579/1000 in
Load @ 50% Free Length (Lbs.)
207.67 lb
Inside Diameter
0.58 in
Wire Diameter
0.15 in
Compatible Rod Size
37/64 in
Outside Diameter
0.88 in
Free Length
2 1/2 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
166.1 lb/in
Wire Type
Round
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Load @ Solid (Lbs.)
96.56 lb
Load (Lbs.)
96.56 lb
End Type
Closed, Ground
Deflection @ Load
0.581 in
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.