Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # C09061054000S

  • Zoro # G701842944


product price: $23.89
/pk 5, $4.78/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09061054000S
Zoro #
G701842944
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Compressed Length
2.21 in
Load @ 50% Free Length (Lbs.)
42.18 lb
For Rod Size
87/125 in
Inside Diameter
0.7 in
Compatible Rod Size
45/64 in
Wire Diameter
0.11 in
Free Length
4 in
Outside Diameter
0.91 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
21.1 lb/in
Deflection @ Load
1.794 in
Item
Compression Spring
Load (Lbs.)
37.84 lb
End Type
Closed, Ground
Load @ Solid (Lbs.)
37.84 lb
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.