Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # D22850

  • Zoro # G901815106


product price: $26.99
/pk 5, $5.40/ea
Sold in multiples of 8 for $215.92

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Large Outside Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22850
Zoro #
G901815106
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16.2 mm
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Large Outside Dia.
11 mm
Compressed Length
12.9 mm
For Rod Size
6 3/5 mm
Inside Diameter
6.6 mm
Outside Diameter
11 mm
Wire Diameter
2.2 mm
Free Length
16.2 mm
Compatible Rod Size
6 19/32 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
83.32 N/mm
Deflection @ Load
15.692 mm
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical

Description

Metric Compression Spring,SS,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.