Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # D22980

  • Zoro # G001815082


product price: $28.65
/pk 5, $5.73/ea
Sold in multiples of 7 for $200.55

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
15 mm
Wire Dia.
2.5 mm
Large Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22980
Zoro #
G001815082
UPC #
-
Country of Origin
China

Dimensions

Overall Length
98 mm
Outside Dia.
15 mm
Wire Dia.
2.5 mm
Large Outside Dia.
15 mm
Compressed Length
55.1 mm
For Rod Size
10 mm
Free Length
98 mm
Wire Diameter
2.5 mm
Compatible Rod Size
10 mm
Outside Diameter
15 mm
Inside Diameter
10 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.15 N/mm
Finish
Plain
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Deflection @ Load
95.831 mm
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304

Description

Metric Compression Spring,SS,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.