Zoro Homepage

Compression Spring

  • Mfr # D13740

  • Zoro # G601815079


product price: $16.69
/ea
Sold in multiples of 12 for $200.28

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
54 mm
Wire Dia.
4 mm
Large Outside Dia.
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13740
Zoro #
G601815079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
150 mm
Outside Dia.
54 mm
Wire Dia.
4 mm
Large Outside Dia.
54 mm
Compressed Length
38.6 mm
For Rod Size
46 mm
Outside Diameter
54 mm
Inside Diameter
46 mm
Compatible Rod Size
46 mm
Free Length
150 mm
Wire Diameter
4 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.79 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Closed, Ground
Finish
Oil
Wire Type
Round
Deflection @ Load
43.5 mm
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.