Spec

Compression Spring, Music Wire, PK10, C02400381120M (Discontinued)



This Product is Discontinued
Shop for all Compression and Die Springs

Key Features

  • Material Music Wire
  • Overall Length 1 1/8 in
  • Outside Dia. 0.25 in
  • Wire Dia. 0.038 in
  • Compressed Length 0.597 in
See all product information

Product Information

Dimensions

Overall Length 1 1/8 in
Outside Dia. 0.25 in
Wire Dia. 0.038 in
Compressed Length 0.597 in

Details

Material Music Wire
Spring Rate 28.7 lb/in
Color Silver
Item Compression Spring
End Type Closed and Ground
Meets/Exceeds ASTM A228 and AMS 5112
Wire Type Round

Description

Compression Spring, Color Silver, Music Wire, Overall Length 1-1/8 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.038 In., End Type Closed and Ground, Compressed Length 0.597 In., Spring Rate 28.7 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.