Spec

Compression Spring, Music Wire, PK10, C08500812000M


original price: $24.79
10% off
new price: $22.29
/pk 10, $2.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Heavy Duty
  • Material Music Wire
  • Outside Dia. 0.85 in
  • Wire Dia. 0.081 in
  • Compressed Length 0.712 in
See all product information

Product Information

Dimensions

Overall Length 2 in
Outside Dia. 0.85 in
Wire Dia. 0.081 in
Compressed Length 0.712 in

Details

Type Heavy Duty
Material Music Wire
Spring Rate 22 lb/in
Color Dark Gray
Finish Plain
Item Compression Spring
Meets/Exceeds ASTM A228 and AMS 5112
Wire Type Round
End Type Squared and Ground
Deflection @ Load 0.82 in

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.081 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.712 In., Deflection @ Load 0.82 In., Spring Rate 22 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.