Zoro Homepage

Compression Spring Music Wire, PK5, C01250181500S

  • Mfr # C01250181500S

  • Zoro # G701845303


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.125 in
Wire Dia.
0.018 in
Large Outside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01250181500S
Zoro #
G701845303
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.125 in
Wire Dia.
0.018 in
Large Outside Dia.
0.125 in
Compressed Length
0.98 in
Load @ 50% Free Length (Lbs.)
2.6 lb
For Rod Size
89/1000 in
Inside Diameter
0.09 in
Outside Diameter
0.13 in
Free Length
1 1/2 in
Wire Diameter
0.02 in
Compatible Rod Size
3/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.5 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Squared and Not Ground
Deflection @ Load
0.522 in
Finish
Plain
Load (Lbs.)
1.81 lb
Wire Type
Round
Item
Compression Spring
Load @ Solid (Lbs.)
1.81 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.