Zoro Homepage

Compression Spring Music Wire, PK5, C01400200470S

  • Mfr # C01400200470S

  • Zoro # G601842433


product price: $14.29
/pk 5, $2.86/ea
Sold in multiples of 13 for $185.77

Key Features

Type
Precision
Material
302 Stainless Steel
Overall Length
15/32 in
Outside Dia.
0.14 in
Wire Dia.
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01400200470S
Zoro #
G601842433
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15/32 in
Outside Dia.
0.14 in
Wire Dia.
0.02 in
Large Outside Dia.
0.14 in
Compressed Length
0.3 in
Load @ 50% Free Length (Lbs.)
2.54 lb
For Rod Size
1/10 in
Compatible Rod Size
3/32 in
Outside Diameter
0.14 in
Wire Diameter
0.02 in
Inside Diameter
0.1 in
Free Length
15/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10.8 lb/in
Load @ Solid (Lbs.)
1.89 lb
Finish
Plain
Wire Type
Round
End Type
Squared and Not Ground
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.174 in
Load (Lbs.)
1.89 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.