Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01020110563S

  • Mfr # C01020110563S

  • Zoro # G601844840


product price: $14.99
/pk 5, $3.00/ea
Sold in multiples of 13 for $194.87

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.102 in
Wire Dia.
0.011 in
Large Outside Dia.
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01020110563S
Zoro #
G601844840
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/16 in
Outside Dia.
0.102 in
Wire Dia.
0.011 in
Large Outside Dia.
0.102 in
Compressed Length
0.3 in
For Rod Size
2/25 in
Load @ 50% Free Length (Lbs.)
0.59 lb
Outside Diameter
0.1 in
Inside Diameter
0.08 in
Compatible Rod Size
5/64 in
Wire Diameter
0.01 in
Free Length
9/16 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.1 lb/in
End Type
Squared and Not Ground
Deflection @ Load
0.259 in
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
0.54 lb
Finish
Plain
Load @ Solid (Lbs.)
0.54 lb
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.