Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01020120500S

  • Mfr # C01020120500S

  • Zoro # G701845143


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.102 in
Wire Dia.
0.012 in
Large Outside Dia.
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01020120500S
Zoro #
G701845143
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.102 in
Wire Dia.
0.012 in
Large Outside Dia.
0.102 in
Compressed Length
0.28 in
For Rod Size
39/500 in
Load @ 50% Free Length (Lbs.)
0.79 lb
Outside Diameter
0.1 in
Wire Diameter
0.01 in
Inside Diameter
0.08 in
Free Length
1/2 in
Compatible Rod Size
5/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.2 lb/in
Load @ Solid (Lbs.)
0.69 lb
End Type
Squared and Not Ground
Wire Type
Round
Load (Lbs.)
0.69 lb
Finish
Plain
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.218 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.