Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01560131750M

  • Mfr # C01560131750M

  • Zoro # G001845577


product price: $13.59
/pk 5, $2.72/ea
Sold in multiples of 14 for $190.26

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.156 in
Wire Dia.
0.013 in
Large Outside Dia.
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01560131750M
Zoro #
G001845577
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.156 in
Wire Dia.
0.013 in
Large Outside Dia.
0.156 in
Compressed Length
0.61 in
For Rod Size
13/100 in
Load @ 50% Free Length (Lbs.)
0.61 lb
Inside Diameter
0.13 in
Outside Diameter
0.16 in
Compatible Rod Size
1/8 in
Wire Diameter
0.01 in
Free Length
1 3/4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.7 lb/in
Load (Lbs.)
0.8 lb
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Not Ground
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
0.8 lb
Deflection @ Load
1.139 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.