Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01560160625S

  • Mfr # C01560160625S

  • Zoro # G801842806


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.156 in
Wire Dia.
0.016 in
Large Outside Dia.
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01560160625S
Zoro #
G801842806
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.156 in
Wire Dia.
0.016 in
Large Outside Dia.
0.156 in
Compressed Length
0.31 in
Load @ 50% Free Length (Lbs.)
1.04 lb
For Rod Size
31/250 in
Wire Diameter
0.02 in
Outside Diameter
0.16 in
Free Length
5/8 in
Inside Diameter
0.13 in
Compatible Rod Size
1/8 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.3 lb/in
End Type
Squared and Not Ground
Deflection @ Load
0.318 in
Load (Lbs.)
1.06 lb
Wire Type
Round
Load @ Solid (Lbs.)
1.06 lb
Item
Compression Spring
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.