Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01720300500S

  • Mfr # C01720300500S

  • Zoro # G501842854


product price: $16.59
/pk 5, $3.32/ea
Sold in multiples of 12 for $199.08

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.172 in
Wire Dia.
0.03 in
Large Outside Dia.
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01720300500S
Zoro #
G501842854
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.172 in
Wire Dia.
0.03 in
Large Outside Dia.
0.172 in
Compressed Length
0.38 in
For Rod Size
14/125 in
Load @ 50% Free Length (Lbs.)
11.25 lb
Outside Diameter
0.17 in
Compatible Rod Size
7/64 in
Inside Diameter
0.11 in
Free Length
1/2 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
45 lb/in
End Type
Closed, Ground
Finish
Plain
Item
Compression Spring
Load (Lbs.)
5.62 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
5.62 lb
Deflection @ Load
0.125 in
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.