Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880250590S

  • Mfr # C01880250590S

  • Zoro # G801844466


product price: $16.39
/pk 5, $3.28/ea
Sold in multiples of 12 for $196.68

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880250590S
Zoro #
G801844466
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19/32 in
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
Compressed Length
0.35 in
For Rod Size
69/500 in
Load @ 50% Free Length (Lbs.)
3.93 lb
Wire Diameter
0.03 in
Free Length
19/32 in
Outside Diameter
0.19 in
Inside Diameter
0.14 in
Compatible Rod Size
9/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
13.3 lb/in
Load (Lbs.)
3.13 lb
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
3.13 lb
Deflection @ Load
0.235 in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.