Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880280530M

  • Mfr # C01880280530M

  • Zoro # G001843337


product price: $15.49
/pk 5, $3.10/ea
Sold in multiples of 12 for $185.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.188 in
Wire Dia.
0.028 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880280530M
Zoro #
G001843337
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17/32 in
Outside Dia.
0.188 in
Wire Dia.
0.028 in
Large Outside Dia.
0.188 in
Compressed Length
0.32 in
For Rod Size
33/250 in
Load @ 50% Free Length (Lbs.)
7.16 lb
Free Length
17/32 in
Inside Diameter
0.13 in
Wire Diameter
0.03 in
Compatible Rod Size
1/8 in
Outside Diameter
0.19 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
27 lb/in
Deflection @ Load
0.211 in
Finish
Oil
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
5.7 lb
Item
Compression Spring
Load @ Solid (Lbs.)
5.7 lb
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.