Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02180120750S

  • Mfr # C02180120750S

  • Zoro # G901844724


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.218 in
Wire Dia.
0.012 in
Large Outside Dia.
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02180120750S
Zoro #
G901844724
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.218 in
Wire Dia.
0.012 in
Large Outside Dia.
0.218 in
Compressed Length
0.27 in
For Rod Size
97/500 in
Load @ 50% Free Length (Lbs.)
0.26 lb
Inside Diameter
0.2 in
Free Length
3/4 in
Outside Diameter
0.22 in
Compatible Rod Size
13/64 in
Wire Diameter
0.01 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.7 lb/in
Finish
Plain
Load (Lbs.)
0.33 lb
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Load @ Solid (Lbs.)
0.33 lb
Wire Type
Round
Deflection @ Load
0.477 in
End Type
Squared and Not Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.