Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02500201000M

  • Mfr # C02500201000M

  • Zoro # G501844612


product price: $13.69
/pk 5, $2.74/ea
Sold in multiples of 14 for $191.66

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C02500201000M
Zoro #
G501844612
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
Compressed Length
0.36 in
Load @ 50% Free Length (Lbs.)
1.33 lb
For Rod Size
21/100 in
Free Length
1 in
Inside Diameter
0.21 in
Wire Diameter
0.02 in
Compatible Rod Size
13/64 in
Outside Diameter
0.25 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.7 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
1.71 lb
Finish
Oil
End Type
Squared and Not Ground
Deflection @ Load
0.643 in
Load @ Solid (Lbs.)
1.71 lb
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.