Zoro Homepage

Compression Spring Music Wire, PK5, C02810280625M

  • Mfr # C02810280625M

  • Zoro # G401845122


product price: $15.59
/pk 5, $3.12/ea
Sold in multiples of 12 for $187.08

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.281 in
Wire Dia.
0.028 in
Large Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02810280625M
Zoro #
G401845122
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.281 in
Wire Dia.
0.028 in
Large Outside Dia.
0.281 in
Compressed Length
0.27 in
Load @ 50% Free Length (Lbs.)
3.15 lb
For Rod Size
9/40 in
Free Length
5/8 in
Inside Diameter
0.22 in
Compatible Rod Size
7/32 in
Wire Diameter
0.03 in
Outside Diameter
0.28 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
10.1 lb/in
Item
Compression Spring
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.355 in
Load (Lbs.)
3.58 lb
Load @ Solid (Lbs.)
3.58 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.