Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02960303880S

  • Mfr # C02960303880S

  • Zoro # G301841989


product price: $17.35
/pk 5, $3.47/ea
Sold in multiples of 12 for $208.20

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.296 in
Wire Dia.
0.03 in
Large Outside Dia.
0.296 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02960303880S
Zoro #
G301841989
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Outside Dia.
0.296 in
Wire Dia.
0.03 in
Large Outside Dia.
0.296 in
Compressed Length
1.82 in
Load @ 50% Free Length (Lbs.)
3.23 lb
For Rod Size
59/250 in
Free Length
3 7/8 in
Compatible Rod Size
15/64 in
Inside Diameter
0.24 in
Outside Diameter
0.3 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.7 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
3.43 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Deflection @ Load
2.058 in
Wire Type
Round
Load (Lbs.)
3.43 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.