Zoro Homepage

Compression Spring Music Wire, PK5, C03750300630M

  • Mfr # C03750300630M

  • Zoro # G901841877


product price: $15.59
/pk 5, $3.12/ea
Sold in multiples of 12 for $187.08

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.375 in
Wire Dia.
0.03 in
Large Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03750300630M
Zoro #
G901841877
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.375 in
Wire Dia.
0.03 in
Large Outside Dia.
0.375 in
Compressed Length
0.3 in
For Rod Size
63/200 in
Load @ 50% Free Length (Lbs.)
1.48 lb
Outside Diameter
0.38 in
Free Length
5/8 in
Inside Diameter
0.32 in
Compatible Rod Size
5/16 in
Wire Diameter
0.03 in

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.