Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C04370540875M

  • Mfr # C04370540875M

  • Zoro # G101843107


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.437 in
Wire Dia.
0.054 in
Large Outside Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C04370540875M
Zoro #
G101843107
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.437 in
Wire Dia.
0.054 in
Large Outside Dia.
0.437 in
Compressed Length
0.48 in
For Rod Size
329/1000 in
Load @ 50% Free Length (Lbs.)
16.77 lb
Free Length
7/8 in
Compatible Rod Size
21/64 in
Outside Diameter
0.44 in
Inside Diameter
0.33 in
Wire Diameter
0.05 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
38.3 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
15 lb
Deflection @ Load
0.391 in
Finish
Oil
Load @ Solid (Lbs.)
15 lb
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.