Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05000721750S

  • Mfr # C05000721750S

  • Zoro # G001844693


product price: $18.79
/pk 5, $3.76/ea
Sold in multiples of 10 for $187.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.072 in
Large Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05000721750S
Zoro #
G001844693
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.072 in
Large Outside Dia.
0.5 in
Compressed Length
1.11 in
For Rod Size
89/250 in
Load @ 50% Free Length (Lbs.)
32.37 lb
Inside Diameter
0.36 in
Outside Diameter
0.5 in
Wire Diameter
0.07 in
Compatible Rod Size
23/64 in
Free Length
1 3/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
37 lb/in
End Type
Closed, Ground
Wire Type
Round
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.639 in
Load @ Solid (Lbs.)
23.65 lb
Load (Lbs.)
23.65 lb
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.