Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08131354000M

  • Mfr # C08131354000M

  • Zoro # G601844734


product price: $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08131354000M
Zoro #
G601844734
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
Compressed Length
2.93 in
For Rod Size
543/1000 in
Load @ 50% Free Length (Lbs.)
208.68 lb
Outside Diameter
0.81 in
Wire Diameter
0.14 in
Compatible Rod Size
35/64 in
Free Length
4 in
Inside Diameter
0.54 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
104.3 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Deflection @ Load
1.073 in
Item
Compression Spring
Load @ Solid (Lbs.)
111.95 lb
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
111.95 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.