Zoro Homepage

Compression Spring Music Wire, PK5, D22740

  • Mfr # D22740

  • Zoro # G801815336


product price: $16.99
/pk 5, $3.40/ea
Sold in multiples of 11 for $186.89

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
18 mm
Wire Dia.
2 mm
Large Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22740
Zoro #
G801815336
UPC #
-
Country of Origin
China

Dimensions

Overall Length
145 mm
Outside Dia.
18 mm
Wire Dia.
2 mm
Large Outside Dia.
18 mm
Compressed Length
51.4 mm
For Rod Size
14 mm
Wire Diameter
2 mm
Free Length
145 mm
Inside Diameter
14 mm
Outside Diameter
18 mm
Compatible Rod Size
14 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.8 N/mm
Deflection @ Load
142.976 mm
Finish
Plain
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Product Type
Compression Spring
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.