Zoro Homepage

Compression Spring, PK10

  • Mfr # D11970

  • Zoro # G501814868


product price: $24.35
/pk 10, $2.44/ea
Sold in multiples of 8 for $194.80

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
9 mm
Wire Dia.
1 mm
Large Outside Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11970
Zoro #
G501814868
UPC #
-
Country of Origin
China

Dimensions

Overall Length
28.5 mm
Outside Dia.
9 mm
Wire Dia.
1 mm
Large Outside Dia.
9 mm
Compressed Length
14.3 mm
For Rod Size
7 mm
Free Length
28.5 mm
Inside Diameter
7 mm
Wire Diameter
1 mm
Compatible Rod Size
7 mm
Outside Diameter
9 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.33 N/mm
End Type
Closed, Ground
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Deflection @ Load
10.61 mm
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.