Zoro Homepage

Compression Spring, PK15

  • Mfr # D11740

  • Zoro # G907867826


product price: $23.39
/pk 15, $1.56/ea
Sold in multiples of 10 for $233.90

Key Features

Material
Spring Wire
Overall Length
1 57/64 in
Outside Dia.
0.28 in
Wire Dia.
0.031 in
Compressed Length
21.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11740
Zoro #
G907867826
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 57/64 in
Outside Dia.
0.28 in
Wire Dia.
0.031 in
Compressed Length
21.5 mm
Wire Diameter
0.8 mm
Free Length
48 mm
Inside Diameter
5.5 mm
Outside Diameter
7.1 mm
Compatible Rod Size
5 1/2 mm

Details

Material
Spring Wire
Spring Rate
0.9 N/mm
Color
Gray
Item
Compression Spring
Wire Type
Round
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270 1, JIS 3522SWP-A/B
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.