Zoro Homepage

Compression Spring, PK2

  • Mfr # C14001774500M

  • Zoro # G001844310


product price: $21.69
/pk 2, $10.85/ea
Sold in multiples of 9 for $195.21

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14001774500M
Zoro #
G001844310
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
Compressed Length
2.61 in
For Rod Size
1 23/500 in
Load @ 50% Free Length (Lbs.)
171 lb
Free Length
4 1/2 in
Wire Diameter
0.18 in
Inside Diameter
1.05 in
Outside Diameter
1.4 in
Compatible Rod Size
1 3/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
76 lb/in
Load @ Solid (Lbs.)
143.66 lb
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
1.89 in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Load (Lbs.)
143.66 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.