Zoro Homepage

Compression Spring, PK2

  • Mfr # C14001775000M

  • Zoro # G001844334


product price: $24.55
/pk 2, $12.28/ea
Sold in multiples of 9 for $220.95

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14001775000M
Zoro #
G001844334
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
Compressed Length
2.92 in
Load @ 50% Free Length (Lbs.)
172.5 lb
For Rod Size
1 23/500 in
Free Length
5 in
Compatible Rod Size
1 3/64 in
Wire Diameter
0.18 in
Inside Diameter
1.05 in
Outside Diameter
1.4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
69 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Deflection @ Load
2.082 in
Load (Lbs.)
143.66 lb
Load @ Solid (Lbs.)
143.66 lb
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,EA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.