Spec

Compression Spring , PK2


product price: $26.19
/pk 2, $13.10/ea
Sold in multiples of 4 for $104.76

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Precision
  • Material 302 Stainless Steel
  • Outside Dia. 1.937 in
  • Wire Dia. 0.25 in
  • Large Outside Dia. 1.937 in
See all product information

Product Information

Dimensions

Overall Length 3 1/2 in
Outside Dia. 1.937 in
Wire Dia. 0.25 in
Large Outside Dia. 1.937 in
Compressed Length 2.391 in
For Rod Size 1 437/1000 in
Load @ 50% Free Length (Lbs.) 288.63 lb

Details

Type Precision
Material 302 Stainless Steel
Spring Rate 164.934 lb/in
Wire Type Round
Item Compression Spring, Stainless Steel
Load @ Solid (Lbs.) 182.92 lb
Load (Lbs.) 182.92 lb
Finish Passivated
End Type Squared and Ground
Meets/Exceeds AMS 5688, ASTM A313
Deflection @ Load 1.109 in

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.