This item is Discontinued.

Spec Compression Spring, PK3 C09701051500M

Compression Spring, PK3 (Discontinued)

  • Mfr # C09701051500M
  • Zoro # G501842373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C09701051500M
Zoro #
G501842373
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.105 in
Large Outside Dia.
0.97 in
Compressed Length
0.81 in
Load @ 50% Free Length (Lbs.)
51.75 lb
For Rod Size
19/25 in
Wire Diameter
0.11 in
Compatible Rod Size
49/64 in
Outside Diameter
0.97 in
Inside Diameter
0.76 in
Free Length
1 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
69 lb/in
Load @ Solid (Lbs.)
47.92 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Deflection @ Load
0.694 in
Wire Type
Round
Load (Lbs.)
47.92 lb
Finish
Oil
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.