Zoro Homepage

Compression Spring, PK3

  • Mfr # C09701152250M

  • Zoro # G801842752


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701152250M
Zoro #
G801842752
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
Compressed Length
1.21 in
For Rod Size
37/50 in
Load @ 50% Free Length (Lbs.)
66.38 lb
Compatible Rod Size
47/64 in
Wire Diameter
0.12 in
Inside Diameter
0.74 in
Outside Diameter
0.97 in
Free Length
2 1/4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
59 lb/in
Deflection @ Load
1.044 in
Finish
Oil
Load @ Solid (Lbs.)
61.59 lb
Item
Compression Spring
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Load (Lbs.)
61.59 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.