This item is Discontinued.

Spec Compression Spring, PK3 C09701251000M

Compression Spring, PK3 (Discontinued)

  • Mfr # C09701251000M
  • Zoro # G001842866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701251000M
Zoro #
G001842866
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.97 in
Wire Dia.
0.125 in
Large Outside Dia.
0.97 in
Compressed Length
0.66 in
Load @ 50% Free Length (Lbs.)
115 lb
For Rod Size
18/25 in
Free Length
1 in
Wire Diameter
0.13 in
Inside Diameter
0.72 in
Compatible Rod Size
23/32 in
Outside Diameter
0.97 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
230 lb/in
End Type
Closed, Ground
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Deflection @ Load
0.337 in
Item
Compression Spring
Load @ Solid (Lbs.)
77.46 lb
Load (Lbs.)
77.46 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.