Spec

Compression Spring , PK3


product price: $20.65
/pk 3, $6.88/ea
Sold in multiples of 4 for $82.60

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Precision
  • Material 302 Stainless Steel
  • Outside Dia. 1.01 in
  • Wire Dia. 0.112 in
  • Large Outside Dia. 1.01 in
See all product information

Product Information

Dimensions

Overall Length 2 1/2 in
Outside Dia. 1.01 in
Wire Dia. 0.112 in
Large Outside Dia. 1.01 in
Compressed Length 1.391 in
For Rod Size 393/500 in
Load @ 50% Free Length (Lbs.) 37.49 lb

Details

Type Precision
Material 302 Stainless Steel
Spring Rate 29.988 lb/in
Item Compression Spring, Stainless Steel
Deflection @ Load 1.109 in
Meets/Exceeds AMS 5688, ASTM A313
Load @ Solid (Lbs.) 33.24 lb
Load (Lbs.) 33.24 lb
End Type Squared and Ground
Wire Type Round
Finish Passivated

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.