Zoro Homepage

Compression Spring, PK3

  • Mfr # C10950822000M

  • Zoro # G101843077


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.095 in
Wire Dia.
0.082 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10950822000M
Zoro #
G101843077
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
1.095 in
Wire Dia.
0.082 in
Large Outside Dia.
1.095 in
Compressed Length
0.7 in
Load @ 50% Free Length (Lbs.)
16.5 lb
For Rod Size
931/1000 in
Wire Diameter
0.08 in
Compatible Rod Size
15/16 in
Inside Diameter
0.94 in
Free Length
2 in
Outside Diameter
1.1 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
16.5 lb/in
Item
Compression Spring
Deflection @ Load
1.298 in
Load @ Solid (Lbs.)
21.42 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Finish
Oil
Wire Type
Round
Load (Lbs.)
21.42 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.