Zoro Homepage

Compression Spring, PK3

  • Mfr # C12181254500M

  • Zoro # G501844384


product price: $24.99
/pk 3, $8.33/ea
Sold in multiples of 8 for $199.92

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181254500M
Zoro #
G501844384
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
Compressed Length
2.04 in
For Rod Size
121/125 in
Load @ 50% Free Length (Lbs.)
55.96 lb
Free Length
4 1/2 in
Wire Diameter
0.13 in
Inside Diameter
0.97 in
Compatible Rod Size
31/32 in
Outside Diameter
1.22 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
24.9 lb/in
Finish
Oil
Deflection @ Load
2.464 in
Load @ Solid (Lbs.)
61.29 lb
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
61.29 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.